Easyfix universal box holder 100

Article no.: 955810 100
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 11.12 / Piece
  • from 5 Piece
    US $ 9.27 / Piece
on request
In stock
3,740 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Width 100 mm
    Type of product Box holder

    Identification numbers & Classifications

    Article number 955810 100
    EAN / GTIN 4062406197933
    Manufacturer number 955810 100

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    GARANT open storage bins No. 963301 size AA1, AB1 and AC1, as well as open storage bins No. 963321 size SB4, SB5 and SB6.
    Perforated panels □ 9×9 mm in a 37 mm grid.

    Supplied with:

    All the associated base plates.

    Downloads & documents

    From the same series "Easyfix" View all

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart