Easyfix bottle/can holder 90 mm

Article no.: 955770 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,559 pieces in stock

Select article variation and quantity

Internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Internal ⌀ 90 mm
Type of product Bottle holder

Identification numbers & Classifications

Article number 955770 90
EAN / GTIN 4062406162085
Manufacturer number 955770 90

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart