{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Distance between slots (centre to centre) | 21 mm | |
Through hole ⌀ | 6 mm | |
Stepped hole ⌀ in the slot (max. handle ⌀) | 18 | |
Number of mountings | 3 | |
for screwdriver size | 0 − 1 | |
Material of base plate | Plastic | |
Material of hook | Plastic | |
Type of base plate | double | |
Type of product | Screwdriver holders |
Article number | 955670 3 | |
EAN / GTIN | 4062406197513 | |
Manufacturer number | 955670 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |