Easyfix double hook 32 mm

Article no.: 955635 32
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.90 / Piece
  • from 5 Piece
    US $ 11.58 / Piece
on request
In stock
1,141 pieces in stock

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Usable height 27 mm
    Usable width 38 mm
    Usable depth 32 mm
    Material of base plate Plastic
    Material of hook Plastic
    Type of base plate double
    Hook shape Double hook
    Type of product Perforated panel hook

    Identification numbers & Classifications

    Article number 955635 32
    EAN / GTIN 4062406197001
    Manufacturer number 955635 32

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels □ 9×9 mm in a 37 mm grid.

    Supplied with:

    All the associated base plates.

    Downloads & documents

    From the same series "Easyfix" View all

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart