Easyfix universal holder 45°, ⌀ 6 mm, Usable depth: 150mm

Article no.: 955595 150
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.82 / Piece
  • from 5 Piece
    US $ 11.52 / Piece
on request
In stock
465 pieces in stock

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Usable width 43 mm
Usable depth 150 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double round hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955595 150
EAN / GTIN 4062406196370
Manufacturer number 955595 150

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart