Multifix track with Vario base holder, Width: 240mm

Article no.: 955340 240
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 90 mm
Width 240 mm
Usable width 234 mm
Safe working load 20 kg
Weight 0.8 kg
Type of product Multifix rail

Identification numbers & Classifications

Article number 955340 240
EAN / GTIN 4062406163211
Manufacturer number 955340 240

Description

Version:

Multi-function rail of aluminium. The GARANT Vario base holder No. 955835 allows you to mount the rail at angles from 0 - 45° (angular registration) at any desired point. For use with Easyfix hooks and holders, open storage bins, magnetic stands and shadowboards, together with lighting unit No. 928630 (from size 940). You can increase the load capacity of the Multifix rail by fitting further Vario base holders No. 955835 for each additional 10 kg (up to a maximum of 50 kg).

Suitable for:

Screw attachment on to concrete or wooden walls, sheet metal and worktops.

Supplied with:

Supplied with two Vario base holders No. 955835.

Note:

Narrow version hooks and holders suitable to only a limited extent.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart