{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
suitable for shadowboard depth | 115 mm | |
Width | 383 mm | |
Depth | 115 mm | |
Number of tools | 7 | |
Version | with screwdriver | |
Type of product | Rigid foam inlay |
Article number | 955151 7 | |
EAN / GTIN | 2050002004597 |