This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set for Torx® 7

Article no.: 955135 7

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 7
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955135 7
Manufacturer number 955135 7

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955135: 1 pc.
GARANT screwdriver set for Torx® No. 625331 size 7 (TX6; TX7; TX8; TX9; TX10; TX15; TX20): 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart