Measuring tool set, Number of tools: 5

Article no.: 955110 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Version with measurement tool
Type of product Rigid foam inlay

Identification & Classification

Article number 955110 5
EAN / GTIN 2050002004566
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955110: 1 pc.
EDDING permanent marker No. 085130 size B: 1 pc.
GARANT digital caliper No. 412680 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0–25: 1 pc.
Plastic folding rule No. 466200 size 1: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart