Universal cordless screwdriver set, Number of tools: 62

Article no.: 955028 62
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
26 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 50
  • Drawer usable area in G: 20×16
  • suitable for workstations and storage equipment: Roller cabinet
  • Smallest suitable drawer front height: 125

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 50 mm
Drawer usable area in G 20×16
suitable for workstations and storage equipment Roller cabinet
Smallest suitable drawer front height 125 mm
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
suitable for drawer front height 125 mm; 200 mm
Number of tools 62
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955028 62
EAN / GTIN 2050002004559
Manufacturer number 955028 62

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955028: 1 pc.
GARANT bits set 61 pieces No. 676040: 1 pc.
GARANT easyPick small parts storage bin No. 951211 size 3×3/1: 2 pcs.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart