{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Drawer usable area in G | 20×16 | |
Square drive | 1/2 inch; 1/4 inch | |
suitable for workstations and storage equipment | Roller cabinet | |
Width | 500 mm | |
Depth | 400 mm | |
Width in G | 20 | |
Depth in G | 16 | |
suitable for drawer front height | 75 mm; 125 mm; 200 mm | |
Number of tools | 82 | |
Version | for roller cabinet drawer | |
Type of product | Rigid foam inlay |
Article number | 955025 82 | |
EAN / GTIN | 4062406158484 | |
Manufacturer number | 955025 82 |