Scraper set 3

Article no.: 954955 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 10×16
Width 250 mm
Depth 400 mm
Width in G 10
Depth in G 16
Number of tools 3
Version with tool kit
Weight 0.69 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954955 3
EAN / GTIN 2050002041912

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954955: 1 pc.
Universal scraper with standard blade No. 837760 size 50: 1 pc.
Universal scraper with splayed blade No. 837765 size 95: 1 pc.
Universal scraper with multi-function blade No. 837770 size 75: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart