Torque wrench set 60 Nm 3/8 inch, Number of tools: 22

Article no.: 953961 22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 3/8 inch
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 22
Number of tools 22
Weight 1.632 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953961 22
EAN / GTIN 4062406157364
Manufacturer number 953961 22

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953961: 1 pc.
GARANT hexagon socket No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each
GARANT hexagon screwdriver bit No. 637629 size 3; 4; 5; 6; 8; 10: 1 pc. each
GARANT extension No. 635429 size 75; 125; 240: 1 pc. each
GARANT torque wrench with reversible ratchet No. 656050 size 60: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart