This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set 8

Article no.: 953415 8

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×16
Width 200 mm
Depth 400 mm
Width in G 8
Depth in G 16
Number of tools 8
Number of tools 8
Weight 0.475 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953415 8
Manufacturer number 953415 8

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953415: 1 pc.
GARANT slot-head screwdriver No. 660030 size 2.5; 3.5; 4; 5.5; 6.5: 1 pc. each
GARANT screwdriver for Phillips No. 667690 size 0; 1; 2: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart