This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver set for Torx® 5

Article no.: 953062 5

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 5
Version with screwdriver
Weight 0.139 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953062 5
Manufacturer number 953062 5

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953062: 1 pc.
GARANT screwdriver for Torx® No. 625330 size TX6; TX7; TX8; TX9; TX10: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart