Combination spanner set 19

Article no.: 952428 19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
357 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 19
Version with spanners (ring spanners and open-ended spanners)
Weight 2.185 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952428 19
EAN / GTIN 4062406154257
Manufacturer number 952428 19

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952428: 1 pc.
GARANT combination spanner set, No. 613610 size 19 (5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24): 1 pc.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart