Measuring tools set, Number of tools: 5

Article no.: 952072 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
63 pieces in stock 63 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 5
Version with measurement tool
Weight 1.512 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952072 5
EAN / GTIN 2050002041905

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952072: 1 pc.
GARANT digital caliper No. 412680 size 150: 1 pc.
GARANT stock square No. 451030 size 150×100: 1 pc.
HOLEX protractor No. 453000 size 120×150: 1 pc.
GARANT workshop straight edge No. 461170 size 400: 1 pc.
GARANT tape measure No. 462210 size 3: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart