Slotted dividers Depth 24G, suitable for drawer front height: 75mm

Article no.: 951530 75
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 10.81 / Piece
  • from 5 Piece
    US $ 9.00 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8,953 pieces in stock 8,953 pieces available in 3-4 working days

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Thickness 12 mm
suitable for drawer front height 75 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951530 75
EAN / GTIN 4062406136567
Manufacturer number 951530 75

Description

Version:

Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.

Suitable for:

Usable drawer depth 24G.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart