{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Depth | 598 mm | |
Bay depth in units | 36 units | |
suitable for column frame height | 2,200 mm | |
Type of product | Side cladding |
Article number | 946150 2200 | |
EAN / GTIN | 4045197176400 | |
Manufacturer number | 946150 2200 |