This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf slotted 25 mm

Article no.: 946111 25
25

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 54×36 units
Width 967 mm
Depth 701 mm
Width in units 54 E
Depth in units 36 E
Front height 25 mm
Application range Drawer/shelf combination unit
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 946111 25
EAN / GTIN 4045197611444
Manufacturer number 946111 25

Description

Version:

Made of sheet metal with cross-bracing on the underside.
Economy standard storage shelf for insertion. Loading capacity 150 kg.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • The storage shelf also acts as the locking base in combination with the central locking No. 946405, 946425. It is prepared on site to accept cylinder locks in the lock plate.
  • 25 mm high storage shelves cannot be combined with intermediate bridging rails and end rails.
Direct purchase

Sign in to your Account

To shopping cart