This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers 200 kg 1225/14

Article no.: 943701 1225/14

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 54×36 units
Height 1,325 mm
Width 1,024 mm
Depth 725 mm
Width in units 54 E
Depth in units 36 E
Usable height 1,225 mm
Usable height for drawers 1225 mm
Drawer usable width 918 mm
Drawer usable depth 612 mm
Number of drawers 14
Weight 299 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 943701 1225/14
EAN / GTIN 4045197381422
Manufacturer number 943701 1225/14

Description

Version:

Cabinet body as described under No. 943601.
Drawers as described under No. 943611 and 943621.
Drawer 50 mm with 75 kg load capacity, from 75 mm with 200 kg load capacity.

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960379960440.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart