Assembly trolley 860/0

Article no.: 943506 860/0
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer runner extension Anti-tilt lock
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width×depth in units 54×27 units
    Height 862 mm
    Width 1,024 mm
    Depth 572 mm
    Width in units 54 E
    Depth in units 27 E
    Usable height 600 mm
    Usable height for drawers 600 mm
    Drawer body usable height 600 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 100 mm
    Fixed wheel ⌀ 100 mm
    Castor ⌀ 100 mm
    with anti-roll lip yes
    Number of drawers 0
    maximum load capacity 600 kg
    Material of shelf with ribbed rubber
    Version wheeled; for individual configuration
    Anti-roll lip version 3-sided
    Push handle yes
    Positioning of the push handle Narrow face
    Weight 67 kg
    Type of product Assembly trolley

    Identification numbers & Classifications

    Article number 943506 860/0
    EAN / GTIN 4045197515766
    Manufacturer number 943506 860/0

    Description

    Version:

    With anti-roll lip on 3 sides, ribbed rubber mat and 2 push handles. Cabinet can be locked centrally. Drawers as described under No. 943256, full extension drawers (load capacity 75 kg) additionally fitted with individual locking system − prevents the drawers opening during transport.
    Cabinet without drawers, for suitable drawers see No. 943251, 943256.

    Colour:

    Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

    Note:

    In combination with drawer fitments from No. 943251, 943256 automatically supplied with individual drawer locking.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart