{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable width × usable depth in G | 36×36 U | |
Width | 717 mm | |
Depth | 725 mm | |
Width in units | 36 E | |
Depth in units | 36 E | |
Thickness | 15 mm | |
Material of cover plate | Laminated wood | |
Type of product | Cover plate |
Article number | 943060 | |
Manufacturer number | 943060 |