{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable width × usable depth in G | 27×27 U | |
Width | 565 mm | |
Depth | 572 mm | |
Width in units | 27 E | |
Depth in units | 27 E | |
Height of anti-roll lip | 25 mm | |
Application range | Tool cabinet | |
Anti-roll lip version | 3-sided | |
Type of product | Cover plate |
Article number | 942805 | |
EAN / GTIN | 4045197773722 | |
Manufacturer number | 942805 |