Heavy-duty cabinet with Plain sheet metal swing door 1000 mm

Article no.: 942301 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Cabinet housing internal load capacity: 1,600
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
    Cabinet housing internal load capacity 1,600 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,000 mm
    Width 750 mm
    Depth 700 mm
    Width in G 30
    Depth in G 28
    Usable height 845 mm
    Number of shelves 2
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Handle positioning top
    Weight 76 kg
    Type of product Heavy-duty cabinet

    Identification numbers & Classifications

    Article number 942301 1000
    EAN / GTIN 4062406071769
    Manufacturer number 942301 1000

    Description

    Version:

    Equipped cabinet in 30×28G.
    Reinforced side walls to take reinforced storage shelves for 200 kg at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock. Cabonets with reinforced cabinet base, without a levelling base.

    Supplied with:

    Cabinet with storage shelves.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    For storage shelves for GridLine heavy-duty cabinets see No. 942610.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart