{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 481 mm | |
Width | 920 mm | |
Depth | 230 mm | |
Usable height | 440 mm | |
Usable width | 880 mm | |
Usable depth | 150 mm | |
suitable for type | 1000 | |
Safe working load | 140 kg | |
Weight | 32 kg | |
Type of product | Add-on cabinet |
Article number | 938015 1000 | |
EAN / GTIN | 4045197681256 | |
Manufacturer number | 938015 1000 |