Central locking for standard heights 1

Article no.: 935590 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Application range Drawer/shelf combination unit
Special features Cannot be retrofitted
Standard usable height for central locking 600/ 700/ 750/ 900/ 1050/ 1225/ 1350/ 1525 mm yes
Supplied complete with cylinder lock with 2 keys and locking bars yes
Type of product Central locking

Identification numbers & Classifications

Article number 935590 1
EAN / GTIN 4062406110239
Manufacturer number 935590 1

Description

Version:

Consisting of a lock plate with cylinder lock with 2 keys and locking bars, complete for storage shelves No. 935110935121 for bay depth 20G, complete for storage shelves No. 935130 - 935161 for bay depth 24G.
For the following standard heights:
700 / 800 / 900 / 1000 / 1250 / 1500 mm.

Or for the following standard usable heights:
600 / 700 / 800 / 900 / 1150 / 1400 mm.

Note:

  • If drawers/pull-out shelves are fitted central locking is necessary to prevent more than one drawer being opened at a time.
  • Central locking cannot be retrofitted at a later stage.
  • When ordering, please supply a sketch of the desired arrangement of shelves.
  • Maximum width 1900 mm.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart