Side panel 2000 mm

Article no.: 935510 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 610 mm
suitable for column frame height 2,000 mm
Application range Drawer/shelf combination unit
Type of product Side panel

Identification numbers & Classifications

Article number 935510 2000
EAN / GTIN 4062406109530
Manufacturer number 935510 2000

Description

Application:

To cover the fronts of the side walls, sheet metal angle plate, 30 mm wide.

Colour:

Light grey RAL 7035, powder-coated.

Note:

If a side panel is used, you need only a sheet metal panel No. 935040; 935045 or end bridging rail No. 935442; 935462 on the inside of the column frame.
For reasons of stability we recommend that side panels should be fitted at the left and right ends of the rack.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart