Storage shelf slotted 25 mm

Article no.: 935141 25
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width 953 mm
    Depth 675 mm
    Width in G 36
    Depth in G 24
    Front height 25 mm
    Application range Drawer/shelf combination unit
    Storage shelf version fixed shelf; straight shelf; slotted shelf
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 935141 25
    EAN / GTIN 4062406111441
    Manufacturer number 935141 25

    Description

    Version:

    Made of sheet metal with cross-bracing on the underside.
    Standard storage shelf for insertion. Load capacity 150 kg.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    • The storage shelf also acts as the locking base in combination with the central locking No. 935590, 935595. Prepared for mounting cylinder locks in the fascia.
    • 25 mm high storage shelves cannot be combined with intermediate bridging rails and end rails.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart