{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMPAKT-L-filebænk; KOMPAKT-H-filebænk | |
Height | 602 mm | |
Width | 432 mm | |
Depth | 630 mm | |
Usable height | 579 mm | |
Usable width | 275 mm | |
Door usable height | 540 mm | |
Type of product | Workbench casing |
Article number | 934862 430/540 | |
Manufacturer number | 934862 430/540 |