{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A2/A1 | |
Height above the worktop | 820 mm | |
Swivel arm reach | 628 / 813 | |
Swivel arm working length | 510 / 695 mm | |
Number of magnetic clips | 4 | |
Number of drawing holder arms | 2 | |
Type of base | Screw-on base | |
maximum paper size | A1 | |
Type of product | Drawing holder |
Article number | 928740 A2/A1 | |
EAN / GTIN | 4062406194321 | |
Manufacturer number | 928740 A2/A1 |