Perforated panel double-sided, suitable for type: 1000

Article no.: 928071 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 920 mm
Depth 25 mm
suitable for type 1000
Safe working load 100 kg
Perforated panel version double-sided
Weight 12 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 928071 1000
EAN / GTIN 4062406112691
Manufacturer number 928071 1000

Description

Version:

Of sturdy sheet metal, inclined for clean organisation of tool storage.
Perforated panel in double-sided version can be independently equipped on both sides.
Perforated panels made of folded sheet metal □ 9×9 mm at 37 mm intervals for mounting perforated panel accessories.

Suitable for:

For bolting between the support columns No. 928010, in materials supply trolley No. 918590 and for divider walls No. 955430 and 955431.

Colour:

RAL 7035 light grey powder coated.

Note:

See group 95 for accessories for perforated back panels.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart