This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD modular cabinet with plain sheet metal swing doors. 1000/F

Article no.: 927755 1000/F

Select article variation and quantity

Width mm / model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 40 mm
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 2,000 mm
Width 1,000 mm
Depth 550 mm
Usable height 1,840 mm
Number of shelves 5
Weight 89 kg
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 927755 1000/F
Manufacturer number 927755 1000/F

Description

Version:

Cabinet ESD conductive, to DIN EN 61340-5-1. Body and doors made of 0.9 mm sheet steel, storage shelf mountings at 40 mm intervals. Storage shelves made of galvanised sheet steel. Doors reinforced on the inside and can be locked by push handle with a cylinder lock.

Colour:

Standard paint finish RAL 7035 light grey ESD powder-coated.

Note:

All plastic components are not ESD conductive.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart