16G computer casing 500 mm

Article no.: 927335 500
plus VAT at the current rate Prices plus delivery costs
500
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Door opening angle: 180
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Door opening angle 180 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 500 mm
Width 400 mm
Depth 650 mm
Usable height 425 mm
Usable width 350 mm
Usable depth 600 mm
Connection cable length 3 m
Plug type, input GST plug-in system
Nominal voltage 250 V
On/Off switch yes
Number of sockets type F 2
Number of fans 1
Number of on/off switches 1
Number of socket outlet strips 1
with socket outlet strip yes
Electronic locking system can be retrofitted yes
Housing for the support cabinet (open top) yes
Weight 19.7 kg
Type of product Computer housing

Identification numbers & Classifications

Article number 927335 500
EAN / GTIN 4062406124564
Manufacturer number 927335 500

Description

Version:

16G casing in sturdy steel construction with motorised fan and built-in 2-way socket outlet with ON / OFF switch with fuse. 3-core connecting cable (3 m) with industrial plug. Cooling air supplied by a fan within the casing. Lockable with cylinder lock.

Application:

For optimum enclosure of the computer at the workplace. Protects from dirt and damage. Prevents unauthorised access.

Colour:

Body RAL 7035 light grey, front face RAL 7016 anthracite powder-coated.

Note:

Initial connections and subsequent connections of plugs or sockets to cables should only be performed by a qualified electrician.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart