This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ESD support arm bracket 1000 mm

Article no.: 927197 1000

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Length 1,000 mm
Depth 550 mm
Throat 450 mm
maximum load capacity 50 kg
Application range Support columns
Type of product Extension base

Identification numbers & Classifications

Article number 927197 1000
EAN / GTIN 4045197738301
Manufacturer number 927197 1000

Description

Version:

Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 923602, 923603 and 923604.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

Suitable only for support columns size 962 and 1362.
All plastic components (e.g. covering caps) and handles are not ESD conductive.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart