Manual height adjustment, Height adjustment: 150mm

Article no.: 927080 150
plus VAT at the current rate Prices plus delivery costs
150
on request
In stock
347 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height adjustment (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment range 150 mm
Height 275 mm
Width 45 mm
Depth 95 mm
Weight 3 kg
Type of product Height adjustment

Identification numbers & Classifications

Article number 927080 150
EAN / GTIN 4062406120917
Manufacturer number 927080 150

Description

Version:

Manual height adjustment as a plug-in module in the feet of the workbench. Height adjustment at 25 mm intervals.

Supplied with:

Set consisting of 2 plug-in modules, suitable for 1 support leg or 2 feet.

Colour:

Light grey RAL 7035, powder-coated.

Note:

You will need 2 sets for one workbench with 2 support legs.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart