This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Multifix rail open storage bins 1500/AA1

Article no.: 923215 1500/AA1

Select article variation and quantity

Length mm / Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Length 1,500 mm
Installation height 90 mm
Open storage bin height 65 mm
Open storage bin width 130 mm
Open storage bin depth 100 mm
Number of containers 11
Container type AA1
Colour of open storage bin anthracite
suitable for type AA1
Safe working load 50 kg
Type of product Storage container rack

Identification numbers & Classifications

Article number 923215 1500/AA1
Manufacturer number 923215 1500/AA1

Description

Version:

Multifix rail as described under No. 923205, including GARANT open storage bins No. 963301.

Suitable for:

For mounting between support columns, on workstation trolleys (size 1000), perforated panels and plastic base plate No. 963138 size 2.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart