This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Support arm bracket 550 mm 2000 mm

Article no.: 923012 2000
2000

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 60 mm
Length 2,000 mm
Depth 550 mm
Throat 450 mm
maximum load capacity 50 kg
Application range Support columns
Weight 9 kg
Type of product Extension base

Identification numbers & Classifications

Article number 923012 2000
Manufacturer number 923012 2000

Description

Version:

Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 923602, 923603, 923604 and equipment track No. 923240.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Suitable only for support columns size 962 and 1362.
Direct purchase

Sign in to your Account

To shopping cart