{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 37 mm | |
Series | Tool Point; Workstation | |
Height | 2,223 mm | |
Width | 750 mm | |
Depth | 750 mm | |
Perforated panel height | 1,875 mm | |
Perforated panel width | 481 mm | |
Weight | 82.5 kg | |
Type of product | Perforated panel stand |
Article number | 922110 M | |
EAN / GTIN | 4045197712974 | |
Manufacturer number | 922110 M |