This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing without drawers, Working height: 460mm

Article no.: 920120 460

Select article variation and quantity

Working height (mm) Unit price incl. VAT
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 542 mm
Width 430 mm
Depth 630 mm
Usable height 460 mm
Usable height for drawers 460 mm
Type of product Workbench casing

Identification numbers & Classifications

Article number 920120 460
Manufacturer number 920120 460

Description

Version:

As described under No. 920100 and 920110.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
Unsuitable for installation under electrically height-adjustable workbenches No. 920051 and 920055.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart