{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment workstation | 720-920 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
Insert thickness | 40 mm | |
Height adjustment | 25 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Systemarbejdsplads | |
Height adjustment range (worktop surface) from − to | 720 mm - 920 mm | |
Width | 2,000 mm | |
Depth | 760 mm | |
Worktop length | 1,920 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 40 mm | |
Drawer body height | 300 mm | |
Drawer body width | 430 mm | |
Drawer body depth | 630 mm | |
Drawer usable width | 320 mm | |
Drawer usable depth | 520 mm | |
Principle of height adjustment | complete structure | |
Stepless height adjustment | no | |
Material of worktop | Strip wood core with Eterlux covering | |
Worktop covering | Eterlux (melamine / phenolic resin) | |
Coating thickness | 2.7 mm | |
Surface worktop | Coating very scratch-resistant and heat-resistant | |
Colour of worktop surface | pale grey | |
Control panel with display and memory functions | no | |
Weight | 123 kg | |
Type of product | Work table |
Article number | 920010 20002AC | |
EAN / GTIN | 4045197168641 | |
Manufacturer number | 920010 20002AC |