{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Height adjustment interval | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Type | 1700/12 | |
Height | 1,700 mm | |
Width | 1,100 mm | |
Width without handle | 1,000 mm | |
Depth | 700 mm | |
Usable height | 1,370 mm | |
Usable width | 920 mm | |
Suspension interval | 50 mm | |
Number of castors with parking brake | 2 | |
Number of castors without parking brake | 2 | |
Wheel ⌀ | 125 mm | |
maximum load capacity | 200 kg | |
Material of wheels | Treadless polyurethane tyres | |
Weight | 40 kg | |
Type of product | Sling storage trolley |
Article number | 918601 12 | |
EAN / GTIN | 4062406098070 | |
Manufacturer number | 918601 12 |