Trolley with handle T1, Type: T12

Article no.: 918500 T12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type T12
Height 900 mm
Width 860 mm
Depth 509 mm
Platform area width 600 mm
Platform area depth 500 mm
Height of bottom shelf 195 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Safe working load 250 kg
Material of wheel Polyurethane tyres
Weight 15 kg
Standard EN 1757-3
Type of product Trolley with handle

Identification numbers & Classifications

Article number 918500 T12
EAN / GTIN 4045197612007
Manufacturer number 918500 T12

Description

Version:

Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
Handle with Haptoprene inlay and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with brakes) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart