Version:
Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is
oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the
contrast colour of blue indicates if a
tool is missing.
The moulded hard foam inlays
fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No.
923210 size 176) or
2/3 (352×383×30 mm) of the
usable area of the drawer.
Suitable for:
GARANT and HOLEX roller cabinets
470 mm and 450 mm deep with full extension drawers No.
916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485.
Only limited suitability for roller cabinets with
partial extension drawers.
Supplied with:
Combination spanner set No.
916732 size 19: 1 set
Screwdriver set No.
916770 size 8: 1 set
Pliers set No.
916784 size 4: 1 set
Chisel, taper pin punch and pin punch set No.
916795 size 11: 1 set
Hexagon key L-wrench set No.
916822 size 22: 1 set
Note:
Entirely fills 2 drawers.