This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for set for marking out, drilling, deburring 5

Article no.: 916835 5

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer: 1/3
  • suitable for workstations and storage equipment: Roller cabinet
  • Smallest suitable drawer front height: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer 1/3
suitable for workstations and storage equipment Roller cabinet
Smallest suitable drawer front height 120 mm
Width 176 mm
Depth 383 mm
Number of tools 5
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 916835 5
Manufacturer number 916835 5

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916835 size 0: 1 pc.
GARANT jobber drill set HSS No. 115120 size 1-13: 1 pc.
GARANT hand deburrer 90° No. 150400 size 12.4: 1 pc.
Carbide scriber No. 458760: 1 pc.

GARANT workshop straight edge No. 461170 size 300: 1 pc.
Centre punch special quality No. 748900 size 120/10: 1 pc.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart