{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 15 kg | |
Drawer runner extension (partial/full extension) | 75 % | |
Height | 910 mm | |
Width | 660 mm | |
Depth | 380 mm | |
Drawer usable width | 500 mm | |
Drawer usable depth | 295 mm | |
Number of pull-out trays | 4 | |
Version | with roller shutters | |
Weight | 31 kg | |
Type of product | Roller cabinet |
Article number | 916462 4 | |
Manufacturer number | 916462 4 |