{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 100 mm | |
Depth | 100 mm | |
Width in G | 4 | |
Depth in G | 4 | |
Number of compartments in box | 4 | |
Colour | anthracite | |
Type of product | Small parts storage bins |
Article number | 914970 4X4/4 | |
Manufacturer number | 914970 4X4/4 |