Storage container rack, Type: 0

Article no.: 914920 0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
128 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Installation height 100 mm
Version for individual configuration
Application range Roller cabinet
Type of product Storage container rack

Identification numbers & Classifications

Article number 914920 0
EAN / GTIN 4045197924377
Manufacturer number 914920 0

Description

Version:

Made of sheet metal, silver powder-coated.
For hanging onto the perforated back panel.

Suitable for:

Roller cabinets from build year 08.2006.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart