Telescopic roller cabinet 3

Article no.: 914500 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Number of containment trays Unit price incl. VAT
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cylinder lock modular lock barrel
Height open 935 mm
Height closed 520 mm
Width 670 mm
Depth 365 mm
Storage compartment usable width 435 mm
Storage compartment usable depth 330 mm
Total number of troughs 3
Load capacity of base container 40 kg
Load capacity per cover/storage compartment 20 kg
Weight 24.4 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 914500 3
EAN / GTIN 4045197892058
Manufacturer number 914500 3

Description

Version:

The telescopic roller cabinet has a stable, deep-drawn sheet metal construction with spacious base container, 2 storage trays, and cover with all-round protection edging and X-ABS mat.
Two telescopic columns with integral gas pressure springs (each with 20 kg spring force) provide support for opening and closing the cabinet, particularly when loaded. When closing, the telescopic columns slide into each other, so that there is no projection when closed. With fold-away handle for pulling and pushing.
Centrally lockable by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels).

Supplied with:

Dividing material. 6 divider partitions 365 mm, 1 divider partition 435 mm, 1 divider partition for the base tray.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart