Slide handle for door to No. 942951 without cylinder insert

Article no.: 914231
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Locking type to take a cylinder lock
for workstations and storage solutions from build year August 2008
Material of push handle Plastic
Colour black
with designation field yes
Shape of locking tongue short, 8.5 mm cranked
Fastening materials supplied yes
no further fastening materials required yes
The lock barrel can be fitted directly yes
Lock barrels can be changed yes
HO locking system barrels can be fitted yes
Supplied without lock barrel yes
Type of product Push handle

Identification numbers & Classifications

Article number 914231
EAN / GTIN 4045197492340
Manufacturer number 914231

Description

Suitable for:

Door of machine auxiliary cabinet No. 942951.

Supplied with:

Slide handle with short cranked locking tongue. The handle is secured to the housing with a type of bayonet fastening. No other fastening materials are required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart